Shop All Timing Belts
Bestorq
Timing Belt Model 110MXL019 11 in Effective length and 019 in Top Width
Mfr # 110MXL019
Zoro # G307396292
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 11 in
- Number of Teeth - Timing Belts 137
- Pitch - Timing Belts 0.08
- Width - Timing Belts 0.19 in
- Industry Number - Timing Belts 110MXL019
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 110MXL019
- Zoro # G307396292
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 11 in |
Width - Timing Belts | 0.19 in |
Height | 0.044 in |
Inside Length | 11 in |
Details
Number of Teeth - Timing Belts | 137 |
Pitch - Timing Belts | 0.08 |
Industry Number - Timing Belts | 110MXL019 |
Material | Rubber |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.01 |
For Use With | Heavy Duty General Application |
Standards | RMA |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, SDS, 40mm (SDS-40MM)
- MI-T-M Bolt and Gasket Kit (70-0169)
- CONTINENTAL 3/8" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031492)
- CAMPBELL FITTINGS Universal Cplg 1/2" Hose Barb (HE-50)
- BESTORQ H Timing Belts (730H100)
- BESTORQ 8M Timing Belts, 1024-8M-25 (1024-8M-25)
- BESTORQ 5M Timing Belts, 325-5M-15 (325-5M-15)
- BESTORQ Timing Belt Model D660H150 66 in Effective length and 15 in Top Width (D660H150)
- BESTORQ 8M Timing Belts, 1200-8M-25 (1200-8M-25)
- BESTORQ L Timing Belts (263L075)
- GATES Tri-Power PowerBand Belts, 2/BX103 (2/BX103)
- Bestorq Timing Belts