Shop All Timing Belts
Bestorq
Timing Belt Model 106XL031 106 in Effective length and 031 in Top Width
Mfr # 106XL031
Zoro # G207402543
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 10.6 in
- Number of Teeth - Timing Belts 53
- Pitch - Timing Belts 0.2
- Width - Timing Belts 0.31 in
- Industry Number - Timing Belts 106XL031
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 106XL031
- Zoro # G207402543
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 10.6 in |
Width - Timing Belts | 0.31 in |
Inside Length | 10.6 in |
Details
Number of Teeth - Timing Belts | 53 |
Pitch - Timing Belts | 0.2 |
Industry Number - Timing Belts | 106XL031 |
For Use With | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Banded Belt | No |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Weight | 0.02 |
Material | Rubber |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S648 (S648)
- TIMKEN Radial Bearing, Open, 40mm Bore (308K)
- PIX Belt, A/4L, 1/2 x 144 in. OC (A142)
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x Swivel (CO N14-12A)
- BESTORQ Timing Belt Model 240L200 24 in Effective length and 2 in Top Width (240L200)
- BESTORQ 8M Timing Belts, 536-8M-20 (536-8M-20)
- BESTORQ 5M Timing Belts, 280-5M-20 (280-5M-20)
- BESTORQ Bestorq Double Side Timing Belt Model D540L075 - 54 in Outside Length - 0.75 in Top Width (D540L075)
- BESTORQ 8M Timing Belts, 1424-8M-50 (1424-8M-50)
- BESTORQ H Timing Belts (390H100)
- GATES Polyflex JB Belts, 2/5M515JB (2/5M515JB)
- Bestorq Timing Belts