Shop All Timing Belts
Bestorq
Timing Belt Model 1064MXL044 1064 in Effective length and 044 in Top Width
Mfr # 106.4MXL044
Zoro # G707398186
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 10.64 in
- Number of Teeth - Timing Belts 133
- Pitch - Timing Belts 0.08
- Width - Timing Belts 0.44 in
- Industry Number - Timing Belts 106.4MXL044
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 106.4MXL044
- Zoro # G707398186
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 10.64 in |
Width - Timing Belts | 0.44 in |
Inside Length | 10.64 in |
Height | 0.044 in |
Details
Number of Teeth - Timing Belts | 133 |
Pitch - Timing Belts | 0.08 |
Industry Number - Timing Belts | 106.4MXL044 |
Banded Belt | No |
Weight | 0.02 |
Gearbelt Type | Timing Belt |
Standards | RMA |
For Use With | Heavy Duty General Application |
Material | Rubber |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Freq Drive, 10 HP, 16A, 380-500VAC (DG1-34016FB-C21C)
- PETROCHEM Gear Lubricant, 1 Gal, Visc 220 (FOODSAFE GEAR FG-220-001)
- NSK NSK 6308Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6308Z C3)
- ZORO SELECT Hose Clamp, Nylon, Max 0.801 In, PK10 (22HSC0140)
- BESTORQ 5M Timing Belts, 225-5M-15 (225-5M-15)
- BESTORQ 5M Timing Belts, 340-5M-09 (340-5M-09)
- BESTORQ Timing Belt Model 1148L200 1148 in Effective length and 2 in Top Width (1148L200)
- BESTORQ 8M Timing Belts, 720-8M-21 (720-8M-21)
- BESTORQ Timing Belt Model D660H150 66 in Effective length and 15 in Top Width (D660H150)
- BESTORQ Timing Belt Model 240L200 24 in Effective length and 2 in Top Width (240L200)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 425mm L x 10mm W (100S5M425)
- Bestorq Power Transmission Belts