Shop All V-Belts
Bestorq
Replacement for M95121 JOHN DEERE F525 Belt for Primary W/38" Deck Ser. No. 130000 & Before
Mfr # 4LK430
Zoro # G603834245
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 43 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 43 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | JOHN DEERE |
Replaces OEM Part | M95121 |
Storage Temp. | 40F-100F |
Weight | 0.26 lbs. |
Standards | RMA |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-43 in Height-5/16 in Weight: 0.26 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting, Boss Style (3LZ74)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (NCDME106-0600)
- ENERPAC RC104, 11.2 ton Capacity, 4.13 in Stroke, General Purpose Hydraulic Cylinder (RC104)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY07530-100-11-G)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1320449 Replacement Belt, B153 (B153)
- BESTORQ Cogged Belt, 43 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX430)
- BESTORQ Aftermarket 10419C WOODS EQUIPMENT Classic Replacement V-Belt, B38 (B38)
- BESTORQ Exmark LZ27KC524 LAZER Z (Mule Drive SN 370000-399000) Zero Turn Mower Replacement Belt, B113LG (B113LG)
- BESTORQ Aftermarket Hesston 6450 Swather / Windrower Replacement Belt, C107 (C107)
- BESTORQ Kevlar V-Belt / 4L1010LG, 4L1010K (4L1010K)
- DAYTON A106 V-Belt, 108" Outside Length, 1/2" Top Width, 1 Ribs (3GWH2)
- Bestorq Power Transmission Belts