Shop All V-Belts
Bestorq
replacement for C22707 INGERSOLL 446 Belt for Deck W/J-44, J-45, K-44, K-45 Deck, 4LK760
Mfr # 4LK760
Zoro # G303830363
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 76 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 76 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | INGERSOLL |
Replaces OEM Part | C22707 |
Banded Belt | No |
Weight | 0.46 lbs. |
Storage Temp. | 40F-100F |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-76 in Height-5/16 in Weight: 0.46 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/2" OD -1- 1/4" ID C Type Tool Holder Bushing (3900-2923)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 15.0 A (57AC15E)
- ADVANCED DISTRIBUTION SERVICES $LITHIUM GREASE (BE16LG)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56HC Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (31LH64)
- BESTORQ Aftermarket MTD 754-0461 Replacement Belt, 4LK780 (4LK780)
- BESTORQ Kevlar V-Belt, 4L230LG (4L230LG)
- BESTORQ Aftermarket Ariens / Gravely 910955 Snow Blower / Thrower Replacement Belt, 3L360LG (3L360LG)
- BESTORQ 200J5 Micro V Belt, 20 in Pitch Length, 0.46 in Top Width, 5 Ribs (200J5)
- BESTORQ Banded Belt, 220.47 in Pitch Length, 4.35 in Top Width, 5 Ribs (5/SPC5600)
- BESTORQ Micro V Belt, 44.3 in Pitch Length, 0.7 in Top Width, 5 Ribs (443K5)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 163in OC (BX160)
- Bestorq V-Belts