Shop All V-Belts
Bestorq
Replacement for BT000400AV CAMPBELL HAUSFELD Air Compressors: HL701600AJ Belt, W/40" Belt O.C.
Mfr # 4LK400
Zoro # G803844419
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 40 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 40 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | BT000400AV |
Replaces OEM Brand | CAMPBELL HAUSFELD |
Storage Temp. | 40F-100F |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.24 lbs. |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-40 in Height-5/16 in Weight: 0.24 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Element Kit, For Use With Mfr. Model Number: D12-04XL, C7612XL (EKD1204XL)
- DIXON Worm Gear Clamp, HS 2-4/64", 3" (HS40)
- POWERDRIVE Split Taper Bushing, Series P1, 1-5/8 In (P1 X 1 5/8)
- BANDO 1067 mm Outside Length, 13 mm Top Width, 1 Ribs (A40)
- BESTORQ B63 V Belt, 66 in Outside Length, 5/8 in Top Width, 1 Ribs (B63)
- BESTORQ Aftermarket TROY-BILT 1902325 Replacement Belt, 5LK290 (5LK290)
- BESTORQ Aftermarket HUSQVARNA 532419744 Replacement Belt, A32 (A32)
- BESTORQ Aftermarket NEW IDEA 308301 Replacement Belt, B114 (B114)
- BESTORQ Cogged Belt, 97 in Outside Length, 21/32 in Top Width, 1 Ribs (BX94)
- BESTORQ Banded Cogged Belt, 40 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX400)
- POWERFLITE AX42 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (AX42-2)
- Bestorq Power Transmission Belts