Shop All V-Belts
Bestorq
replacement for 95404260 Mtd Products, Inc. 31AH64EG700 (Wheel Traction Standard) belt, 3LK340
Mfr # 3LK340
Zoro # G803803423
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 34 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 34 in |
Height | 7/32 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 95404260 |
Replaces OEM Brand | Mtd Products, Inc. |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.12 lbs. |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Kevlar (Aramid) Outside Length-34 in Height-7/32 in Weight: 0.12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56H Frame (5UKF6BG)
- PARKER Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (0.75DSRM06.00)
- D&D 104" Outside Length, 7/8" Top Width, 1 Ribs (C100)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- BESTORQ 1040K10 Micro V Belt, 104 in Pitch Length, 1.4 in Top Width, 10 Ribs (1040K10)
- BESTORQ Aftermarket 1025 DAVID MANUFACTURING Classic Replacement V-Belt, A90 (A90)
- BESTORQ Bobcat 942514J PREDATOR PRO (Deck 61" FX921V) Riding Lawn Mower Replacement Belt, B170LG (B170LG)
- BESTORQ Aftermarket replacement for 11969 SNAPPER 5001 Belt, W/51" Belt O.C., 4LK510 (4LK510)
- BESTORQ replacement for 114431 DR POWER EQUIPMENT String Trimmer: Pro Trimmer Belt for Drive, 4LK450 (4LK450)
- BESTORQ Aftermarket 102759 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A49 (A49)
- CONTINENTAL V-belt, 41 in L, 5/8 in W Top, Rubber (85410)
- Bestorq V-Belts