Shop All V-Belts
Bestorq
replacement for 95404207 CUB CADET LTX1042 KW Belt for Drive W/Hydro Gear Trans., 4LK790
Mfr # 4LK790
Zoro # G603833156
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 79 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 79 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 95404207 |
Replaces OEM Brand | CUB CADET |
Banded Belt | No |
Weight | 0.48 lbs. |
Storage Temp. | 40F-100F |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-79 in Height-5/16 in Weight: 0.48 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Plastic Fluid Level Sight Glass - G 1" Pipe Thread - J.W. Winco 6311025 (TLT-G1)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -12, 3.15L (1AA12FJ16)
- GATES PowerGrip GT3 Belts - 2M and 3M, 243-3MGT-09 (243-3MGT-09)
- FESTO Push-In Fitting QS-1/8-4 (QS-1/8-4)
- BESTORQ Aftermarket replacement for 7540125 Mtd Products, Inc. 823(40") belt, A103 (A103)
- BESTORQ 4L450 V Belt, 45 in Outside Length, 1/2 in Top Width, 1 Ribs (4L450)
- BESTORQ A40 V Belt, 42 in Outside Length, 1/2 in Top Width, 1 Ribs (A40)
- BESTORQ Aftermarket Dixon GRIZZLY 60 Riding Lawn Mower Replacement Belt, B169 (B169)
- BESTORQ Aftermarket 007-0066 POWERMATE Replacement Belt, A63 (A63)
- BESTORQ CX90 Cogged Belt, 94 in Outside Length, 7/8 in Top Width, 1 Ribs (CX90)
- CARLISLE AP32 Super Blue Ribbon V-Belt (AP32)
- Bestorq Power Transmission Belts