Shop All V-Belts
Bestorq
replacement for 7540173 WHITE OUTDOOR PRODUCTS 990-014(T100) Belt for Variator To Trans., 5LK370
Mfr # 5LK370
Zoro # G403838863
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 37 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 37 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | WHITE OUTDOOR PRODUCTS |
Replaces OEM Part | 7540165 |
Storage Temp. | 40F-100F |
Standards | RMA |
Banded Belt | No |
Weight | 0.38 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-37 in Height-7/16 in Weight: 0.38 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel 3/8X100Ft Air/Water W/Out Hose (81000 OLP)
- DAYTON 1X871 Bronze Sleeve Bearing 3 Pack (1X871)
- TOMPKINS Hydraulic Fitting-International12MJ-16MBSPP (3800-12-16)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- BESTORQ Kevlar V-Belt / B134LG, 5L1370K (5L1370K)
- BESTORQ Aftermarket FOSTER B88 Replacement Belt, B88 (B88)
- BESTORQ Husqvarna Z4824 (968999512) (Hydro Drive 2004-07) Zero Turn Mower Replacement Belt, A55LG (A55LG)
- BESTORQ 270K6 Micro V Belt, 27 in Pitch Length, 0.84 in Top Width, 6 Ribs (270K6)
- BESTORQ Aftermarket replacement for 17569 GILSON 5009 Belt for Traction, 4L430 (4L430)
- BESTORQ Aftermarket TORO/WHEEL 99-4647 Replacement Belt, B143 (B143)
- BANDO 813 mm Outside Length, 17 mm Top Width, 1 Ribs (B29)
- Bestorq Power Transmission Belts