Shop All V-Belts
Bestorq
replacement for 650833 TURFCO MFG., INC. Spreaders: F-8A Belt for Conveyor & Brush Drive, 5LK510
Mfr # 5LK510
Zoro # G603846200
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 51 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 51 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 650833 |
Replaces OEM Brand | TURFCO MFG., INC. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Standards | RMA |
Banded Belt | No |
Weight | 0.53 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-51 in Height-7/16 in Weight: 0.53 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Regulator Valve Assembly, Heavy Duty (114X54)
- DYNABRADE Dynaswivel, 1/2" NPT, Aluminum (95462)
- SWING Coupler, TST, SC-B1, 1/4" Male NPT (20500317)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN352)
- BESTORQ Banded Cogged Belt, 180 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5VX1800)
- BESTORQ Banded Belt, 220.47 in Pitch Length, 4.35 in Top Width, 5 Ribs (5/SPC5600)
- BESTORQ Double Side V Belt, 84 in Outside Length, 21/32 in Top Width, 1 Ribs (BB81)
- BESTORQ 3L490 V Belt, 49 in Outside Length, 3/8 in Top Width, 1 Ribs (3L490)
- BESTORQ Banded Belt, 71 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V710)
- BESTORQ 5L520 V Belt, 52 in Outside Length, 21/32 in Top Width, 1 Ribs (5L520)
- BSC PREFERRED Belt, BX Cogged, 21/32 x 69in OC (BX66)
- Bestorq Power Transmission Belts