Shop All V-Belts
Bestorq
replacement for 579932 Murray TWO STAGE (Mid Frame Wheel Drive 33" 1997-2000) belt, 3V335
Mfr # 3V335
Zoro # G503804966
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 33.5 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 33.5 in |
Inside Length | 31.5 in |
Height | 21/64 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 95404201A |
Replaces OEM Brand | Mtd Products, Inc. |
Standards | RMA |
Weight | 0.13 lbs. |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Rubber Outside Length-33.5 in Height-21/64 in Weight: 0.13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Filter Vent, 1/4, Dia Hex Flats 3/4 In (FV102-S)
- DYNABRADE Felt Silencer (15111)
- DAYTON Gearbelt, H, 90 Teeth, Length 45.0 In (1DHT6)
- LEESON Washdown Motor, 1 HP, 1760,143T, 230/460V (121865.00)
- BESTORQ Kevlar V-Belt, 4L920LG (4L920LG)
- BESTORQ 4L450 V Belt, 45 in Outside Length, 1/2 in Top Width, 1 Ribs (4L450)
- BESTORQ Aftermarket 1025 DAVID MANUFACTURING Classic Replacement V-Belt, A90 (A90)
- BESTORQ Cogged Belt, 100 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1000)
- BESTORQ Aftermarket 1049 HERSHEY MACHINE Classic Replacement V-Belt, A35 (A35)
- BESTORQ BX118 Cogged Belt, 121 in Outside Length, 21/32 in Top Width, 1 Ribs (BX118)
- DAYTON A53 V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (6X565)
- Bestorq Power Transmission Belts