Shop All V-Belts
Bestorq
replacement for 1835R SEARS ROEBUCK Snow Thrower Attachments: 917.250680 Belt for Drive, 5LK560
Mfr # 5LK560
Zoro # G503842401
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 56 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 56 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | SEARS ROEBUCK |
Replaces OEM Part | 1835R |
Weight | 0.58 lbs. |
Standards | RMA |
Banded Belt | No |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-56 in Height-7/16 in Weight: 0.58 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TENV, 3 HP (182TTTCD6538)
- GATES Multi-Speed Belts, 1922V806 (1922V806)
- KELLEY ATLANTIC Motor Pumps, Motor Pump 3 Phase 230/440V (034-037)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002A10HBP01, Return Line, 10 micron (ZX-MF4002A10HBP01)
- BESTORQ Kevlar V-Belt / B173LG, 5L1760K (5L1760K)
- BESTORQ Aftermarket replacement for 48760 Scag SSZ48 (Pump Drive) belt, A59K (A59K)
- BESTORQ Kevlar V-Belt / B113LG, 5L1160K (5L1160K)
- BESTORQ Aftermarket John Deere TRS32 (Belt, Auger) Snow Blower / Thrower Replacement Belt, A35LG (A35LG)
- BESTORQ 580J6 Micro V Belt, 58 in Pitch Length, 0.552 in Top Width, 6 Ribs (580J6)
- BESTORQ 5L310 V Belt, 31 in Outside Length, 21/32 in Top Width, 1 Ribs (5L310)
- D&D 862mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ862)
- Bestorq Power Transmission Belts