Shop All V-Belts
Bestorq
Replacement for 1093388 Toro Wheel Horse 74903 Z Mater G3 (Hydro Drive 2009 SN 29000000) belt, A73K
Mfr # A73K
Zoro # G803812937
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 75 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 75 in |
Inside Length | 73 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 1093388 |
Replaces OEM Brand | Toro Wheel Horse |
Storage Temp. | 40F-100F |
Weight | 0.46 lbs. |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-75 in Height-5/16 in Weight: 0.46 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 5m (7000-40041-6350500)
- BESTORQ Cogged Belt, 111 in Outside Length, 21/32 in Top Width, 1 Ribs (BX108)
- EATON AEROQUIP Fitting, Elbow, 7/8 In Hose, 1 5/16-12 JIC (190261-16S)
- COXREELS 1/4" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-150)
- BESTORQ B99K V Belt, 102 in Outside Length, 21/32 in Top Width, 1 Ribs (B99K)
- BESTORQ CX100 Cogged Belt, 104 in Outside Length, 7/8 in Top Width, 1 Ribs (CX100)
- BESTORQ Kevlar V-Belt / 4L560LG, 4L560K (4L560K)
- BESTORQ A53 V Belt, 55 in Outside Length, 1/2 in Top Width, 1 Ribs (A53)
- BESTORQ Banded Belt, 61 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B58)
- BESTORQ Banded Cogged Belt, 85 in Outside Length, 2.61 in Top Width, 1 Ribs (3/CX81)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3345 (3345)
- Bestorq V-Belts