Shop All V-Belts
Bestorq
Replacement for 1093388 Toro Wheel Horse 74813 Z4800 TITAN (Hydralic Pump ) belt, A73K
Mfr # A73K
Zoro # G303812468
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 75 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 75 in |
Inside Length | 73 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Toro Wheel Horse |
Replaces OEM Part | 1093388 |
Banded Belt | No |
Weight | 0.46 lbs. |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-75 in Height-5/16 in Weight: 0.46 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Grease Gun and Battery (2446-20, 48-11-2425)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Female NPT End (FL046)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40BS11H X 5/8)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B812 OH)
- BESTORQ Aftermarket HUSQVARNA 574845603 Replacement Belt, 5LK1430 (5LK1430)
- BESTORQ SPA1600 V Belt, 1600 mm (62.4 in) Pitch Length, 13 mm(0.51 in) Top Width, 1 Ribs (SPA1600)
- BESTORQ Kevlar V-Belt / B113LG, 5L1160K (5L1160K)
- BESTORQ Micro V Belt, 44 in Pitch Length, 0.83 in Top Width, 1 Ribs (440J9)
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX530)
- BESTORQ Aftermarket replacement for 32668 SEARS ROEBUCK Edgers: 536.796512 Belt for Drive, 4LK330 (4LK330)
- CONTINENTAL CONTITECH 3V630 Wrapped V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs (3V630)
- Bestorq Power Transmission Belts