Shop All V-Belts
Bestorq
Murray TWO STAGE (Compact Frame Wheel Drive 24" 1997-2000) Snow Blower/Thrower Replacement Belt
Mfr # 3V335
Zoro # G803810179
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 33.5 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 33.5 in |
Inside Length | 31.5 in |
Height | 21/64 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | Murray |
Replaces OEM Part | 579932 |
Standards | RMA |
Weight | 0.13 lbs. |
Banded Belt | No |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Rubber Outside Length-33.5 in Height-21/64 in Weight: 0.13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-5/8-XB)
- DAYTON AC Gearmotor, 7.5 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE33)
- WILKERSON Air Regulator, 1-1/2 In. NPT, 1,200 cfm (R40-0B-000)
- FESTO Vacuum Generator VAD-ME-I-1/8 (VAD-ME-I-1/8)
- BESTORQ 260J10 Micro V Belt, 26 in Pitch Length, 0.92 in Top Width, 10 Ribs (260J10)
- BESTORQ 3VX365 Cogged Belt, 36.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX365)
- BESTORQ Aftermarket 10419C WOODS EQUIPMENT Classic Replacement V-Belt, B38 (B38)
- BESTORQ Aftermarket CASE - I H 402254R91 Replacement Belt, A64 (A64)
- BESTORQ Aftermarket 1048 BOICE CRANE Classic Replacement V-Belt, A46 (A46)
- BESTORQ BX55 Cogged Belt, 58 in Outside Length, 21/32 in Top Width, 1 Ribs (BX55)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- Bestorq V-Belts