Shop All V-Belts
Bestorq
MTD/ Cub Cadet/ White Z-Force 54 17BF3AGX (Eng to Deck) Riding Lawn Mower Replacement Belt, B81LG
Mfr # B81LG
Zoro # G803827962
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 84 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 84 in |
Height | 7/16 in |
Inside Length | 81 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | MTD/ Cub Cadet/ White |
Replaces OEM Part | 01005012 |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | No |
Weight | 0.87 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-84 in Height-7/16 in Weight: 0.87 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS Solenoid Air Control Valve, 1/4 In, 12VDC (145750.04)
- PARKER Hydraulic Hose Adapter, 1.93" L, 4800 psi (3/4 X 1/2 FG-SS)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-225 sst)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (SF-19)
- BESTORQ Cogged Belt, 51 in Outside Length, 21/32 in Top Width, 1 Ribs (BX48)
- BESTORQ Aftermarket replacement for 9240P1 GRAVELY Mower Attachments: 15689E1 Belt for Drive, 4LK380 (4LK380)
- BESTORQ 3V600 V Belt, 60 in Outside Length, 3/8 in Top Width, 1 Ribs (3V600)
- BESTORQ Aftermarket INNES 20521190 Replacement Belt, C115 (C115)
- BESTORQ Aftermarket SIMPLICITY 1672732SM Replacement Belt, 3LK310 (3LK310)
- BESTORQ Aftermarket Hustler 926931 Z (Deck 60") Zero Turn Mower Replacement Belt, B177 (B177)
- D&D 1362mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1362)
- Bestorq Power Transmission Belts