Shop All V-Belts
Bestorq
MTD/ Cub Cadet/ White TANK M60-KW ROPS 53BH5D8X (Eng to Deck) Zero Turn Mower Replacement Belt
Mfr # B88LG
Zoro # G403831666
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 91 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 91 in |
Height | 7/16 in |
Inside Length | 88 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | MTD/ Cub Cadet/ White |
Replaces OEM Part | 01005377 |
Banded Belt | No |
Weight | 0.94 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-91 in Height-7/16 in Weight: 0.94 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 48 in. EL-6 Rib (480J6)
- NTN Tapered Roller Bearing Cone, JLM506849 (JLM506849)
- POWERDRIVE Sheave, 3/4" Bore, 3.45" O.D. (AK34-3/4)
- DAYTON DC Mtr, PM, TENV, 1/44 HP, 1800rpm, 12/24VDC (3XE19)
- BESTORQ Ariens / Gravely 936022 SIERRA 1340G (Deck 40") Riding Lawn Mower Replacement Belt, A62LG (A62LG)
- BESTORQ Banded Cogged Belt, 95 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX950)
- BESTORQ Aftermarket NEW IDEA 676262 Replacement Belt, B78 (B78)
- BESTORQ Aftermarket FORD/NEW HOLLAND 168774 Replacement Belt, B142 (B142)
- BESTORQ Aftermarket replacement for 481461 Scag TURF TIGER (61" cut) belt, A59K (A59K)
- BESTORQ 4LK540 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (4LK540)
- PIX V-Belt, Cogged 3/8 X 67 (3VX670)
- Bestorq V-Belts