Shop All V-Belts
Bestorq
MTD/ Cub Cadet/ White ENFORCER 48 53AH3AGN050 (Eng to Deck) Riding Lawn Mower Replacement Belt
Mfr # B77LG
Zoro # G303827240
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 80 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 80 in |
Height | 7/16 in |
Inside Length | 77 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 01009787 |
Replaces OEM Brand | MTD/ Cub Cadet/ White |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Weight | 0.82 lbs. |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-80 in Height-7/16 in Weight: 0.82 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE AIR COUPLER ""A"" 1/4""MNPT (13-325)
- TRANSAIR Tube Fitting, End Cap, For 40mm Tubing (6625 40 00)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 3/8" Male BSPP (G) (NSC08-G03)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (253807SB)
- BESTORQ Aftermarket replacement for 27875 Woods L59K82 belt, B207 (B207)
- BESTORQ Cogged Belt, 53 in Outside Length, 21/32 in Top Width, 1 Ribs (BX50)
- BESTORQ Aftermarket SHAW B65 Replacement Belt, B65 (B65)
- BESTORQ Aftermarket SIMPLICITY 1650502SM Replacement Belt, 4LK460 (4LK460)
- BESTORQ Aftermarket Hustler 932822 FASTRAK (Trans Drive, S/N 113859) Zero Turn Mower Replacement Belt, A69 (A69)
- BESTORQ 630J16 Micro V Belt, 63 in Pitch Length, 1.472 in Top Width, 16 Ribs (630J16)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT 312538940 Replacement Belt, A67 (A67)
- Bestorq V-Belts