Shop All V-Belts
Bestorq
MTD/ Cub Cadet/ White 148-818 (935 Deck Series) Riding Lawn Mower Replacement Belt, A54LG
Mfr # A54LG
Zoro # G303824881
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 56 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 56 in |
Inside Length | 54 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | MTD/ Cub Cadet/ White |
Replaces OEM Part | 7540230 |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | No |
Weight | 0.34 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-56 in Height-5/16 in Weight: 0.34 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25BD4P0N114 (25B-D4P0N114)
- FAG BEARINGS FAG-6009 2RS C3, Deep Groove BBear, Single Row 90Mm, 6009 2RS C3 (6009 2RS C3)
- BRENNAN INDUSTRIES 20 Flange Connector Plate Code 61 (1914-61-20)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X08)
- BESTORQ Aftermarket Husqvarna CRT81 (954001152A) Tiller Replacement Belt, A57LG (A57LG)
- BESTORQ Aftermarket Ariens / Gravely 991066 ZT2552 (Hydro) Zero Turn Mower Replacement Belt, A65LG (A65LG)
- BESTORQ Aftermarket VERSATILE 14960 Replacement Belt, B91 (B91)
- BESTORQ Banded Cogged Belt, 89 in Outside Length, 3.48 in Top Width, 4 Ribs (4/CX85)
- BESTORQ Cogged Belt, 62 in Outside Length, 21/32 in Top Width, 1 Ribs (BX59)
- BESTORQ Aftermarket replacement for 95404252 TROY BILT 13BX79KT011 Belt for Drive, 4LK840 (4LK840)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 38" (A38)
- Bestorq Power Transmission Belts