Shop All V-Belts
Bestorq
Micro V Belt, 89.3 in Pitch Length, 0.84 in Top Width, 6 Ribs
Mfr # 893K6
Zoro # G103828409
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.84 in
- Number of Ribs 6
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Micro V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.84 in |
Pitch Length | 89.3 in |
Height | 0.21 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 06K0900 |
Replaces OEM Brand | HANNA RUBBER |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | No |
Standards | RMA |
Weight | 0.5 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-0.84 in Material-Rubber Pitch Length-89.3 in Height-0.21 in Weight: 0.5 lbs. Number of Ribs-6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L570 (5L570)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY7)
- DODGE Sheave 118345, 2B8.0-2517 (118345)
- PARKER Compressed Air Filter (AOPX015CNFX)
- BESTORQ Aftermarket CRAFTSMAN 954-04331 Replacement Belt, 5LK350 (5LK350)
- BESTORQ Aftermarket WOODS DIVISION/HESSTON 31615 Replacement Belt, 5LK1180 (5LK1180)
- BESTORQ Micro V Belt, 44.3 in Pitch Length, 0.7 in Top Width, 5 Ribs (443K5)
- BESTORQ Cogged Belt, 140 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1400)
- BESTORQ 180J4 Micro V Belt, 18 in Pitch Length, 0.368 in Top Width, 4 Ribs (180J4)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22NEFA Belt for Drive, 4L370 (4L370)
- BESTORQ Aftermarket Exmark VTS691CKA48400 VANTAGE (Deck 48") Stand-on Mower Replacement Belt, B144LG (B144LG)
- Bestorq V-Belts