Shop All V-Belts
Bestorq
Micro V Belt, 84.3 in Pitch Length, 0.84 in Top Width, 6 Ribs
Mfr # 843K6
Zoro # G903832330
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 6
- Top Width 0.84 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Micro V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.84 in |
Height | 0.21 in |
Pitch Length | 84.3 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | BECKorARNLEY WORLDPARTS |
Replaces OEM Part | 146062210 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Weight | 0.5 lbs. |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-0.84 in Material-Rubber Pitch Length-84.3 in Height-0.21 in Weight: 0.5 lbs. Number of Ribs-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Spray Ball T316Ss W/ 360 Degree Pattern, 1-1/2" Od (STC-150-360)
- CARLISLE BP94 Super Blue Ribbon V-Belt (BP94)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-50-41)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6203ZZ (SS6203 ZZ FM222)
- BESTORQ Ariens / Gravely 915013 EZR1742 (Eng to JS 42" Deck) Zero Turn Mower Replacement Belt, B43LG (B43LG)
- BESTORQ AX22 Cogged Belt, 24 in Outside Length, 3/8 in Top Width, 1 Ribs (AX22)
- BESTORQ Aftermarket SPEED KING B103 Replacement Belt, B103 (B103)
- BESTORQ Replacement for TY4798 JOHN DEERE Air Compressors: A75 Belt for Main Drive, 4LK370 (4LK370)
- BESTORQ Kevlar V-Belt / 4L440LG, 4L440K (4L440K)
- BESTORQ Aftermarket ALLISCHALMERS/DEUTZ 1607813 Replacement Belt, 4LK830 (4LK830)
- GATES XPZ1202 Metric V-Belt, 1202mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1202)
- Bestorq V-Belts