Shop All V-Belts
Bestorq
Micro V Belt, 68 in Pitch Length, 0.84 in Top Width, 6 Ribs
Mfr # 680K6
Zoro # G103835216
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.84 in
- Number of Ribs 6
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Micro V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.84 in |
Height | 0.21 in |
Pitch Length | 68 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | FLTBT695K6 |
Replaces OEM Brand | FLEETRITE |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.4 lbs. |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-0.84 in Material-Rubber Pitch Length-68 in Height-0.21 in Weight: 0.4 lbs. Number of Ribs-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- SPEEDAIRE Electric Air Compressor, 1-1/2 HP (5Z700)
- DAYTON Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 213T Frame, 1,745 Nameplate RPM (5K676)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-200)
- BESTORQ AX76 Cogged Belt, 78 in Outside Length, 3/8 in Top Width, 1 Ribs (AX76)
- BESTORQ Replacement for 350116 BILLY GOAT INDUSTRIES Power Rake/Overseeder: PR500 Belt for Drive, 5LK360 (5LK360)
- BESTORQ Aftermarket replacement for B49 Yazoo Kees KKW48141 (48" Front Deck) belt, B49 (B49)
- BESTORQ Exmark LZ27KC524 LAZER Z (Mule Drive SN 370000-399000) Zero Turn Mower Replacement Belt, B113LG (B113LG)
- BESTORQ Micro V Belt, 65.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (653K8)
- BESTORQ Aftermarket FOSTER B88 Replacement Belt, B88 (B88)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 562mm LP (XPZ562)
- Bestorq Power Transmission Belts