Shop All V-Belts
Bestorq
Micro V Belt, 65.3 in Pitch Length, 1.12 in Top Width, 8 Ribs
Mfr # 653K8
Zoro # G903836413
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.12 in
- Number of Ribs 8
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Micro V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.12 in |
Height | 0.21 in |
Pitch Length | 65.3 in |
Details
Number of Ribs | 8 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 3911561 |
Replaces OEM Brand | WHITE |
Weight | 0.5 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | No |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-1.12 in Material-Rubber Pitch Length-65.3 in Height-0.21 in Weight: 0.5 lbs. Number of Ribs-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-226610, Bearing Equipment Or Accessory, Small Bore Inch Seal, 226610 (226610)
- DAYTON Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1,740 Nameplate RPM (2TJ12)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B18FC)
- ZORO SELECT Straight Double Bolt or Band, 1 1/4 in Hose I.D, 1-1/4 in Thread (3LZ85)
- BESTORQ Husqvarna IZ5223 (968999258) (Pump Drive 2003-05) Zero Turn Mower Replacement Belt, A63LG (A63LG)
- BESTORQ CX64 Cogged Belt, 68 in Outside Length, 7/8 in Top Width, 1 Ribs (CX64)
- BESTORQ Banded Cogged Belt, 43 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX430)
- BESTORQ Aftermarket Husqvarna Z254 (967324101) (Deck 54" 2001-15) Zero Turn Mower Replacement Belt, B151LG (B151LG)
- BESTORQ Banded Cogged Belt, 35.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX355)
- BESTORQ Banded Cogged Belt, 157 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX154)
- DAYTON 5L260 V-Belt, 26" Outside Length, 21/32" Top Width, 1 Ribs (5L260)
- Bestorq V-Belts