Shop All V-Belts
Bestorq
Micro V Belt, 56.8 in Pitch Length, 0.84 in Top Width, 6 Ribs
Mfr # 568K6
Zoro # G603832234
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.84 in
- Number of Ribs 6
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Micro V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.84 in |
Pitch Length | 56.8 in |
Height | 0.21 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | BELA MACHINE |
Replaces OEM Part | 1645PK6 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.3 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-0.84 in Material-Rubber Pitch Length-56.8 in Height-0.21 in Weight: 0.3 lbs. Number of Ribs-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 9040-077-001 Dexter/IPSO BELT, A52 (A52)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (VAS 2 3/16)
- DAYTON 3VX335 Cogged V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L382)
- BOSTON GEAR Coupling, Poly Insert (XFCA38)
- BESTORQ Aftermarket Bunton 642218E (PTO to Deck 52") Riding Lawn Mower Replacement Belt, B93LG (B93LG)
- BESTORQ 240J4 Micro V Belt, 24 in Pitch Length, 0.368 in Top Width, 4 Ribs (240J4)
- BESTORQ Aftermarket replacement for 197253 Sears Craftsman C20 belt, A99K (A99K)
- BESTORQ Aftermarket JOHN DEERE W15193 Replacement Belt, A18 (A18)
- BESTORQ 3V335 V Belt, 33.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3V335)
- BESTORQ Aftermarket Country Clipper CHARGER SR1020 (Drive) Zero Turn Mower Replacement Belt, A68LG (A68LG)
- GATES 1626 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B61)
- Bestorq Power Transmission Belts