Shop All V-Belts
Bestorq
Micro V Belt, 49 in Pitch Length, 1.472 in Top Width, 16 Ribs
Mfr # 490J16
Zoro # G903805846
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 16
- Top Width 1.472 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Micro V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.472 in |
Pitch Length | 49 in |
Height | 0.16 in |
Details
Number of Ribs | 16 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 16PJ1245 |
Replaces OEM Brand | METRIC STANDARD |
Storage Temp. | 40F-100F |
Standards | RMA |
Banded Belt | No |
Weight | 0.5 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-1.472 in Material-Rubber Pitch Length-49 in Height-0.16 in Weight: 0.5 lbs. Number of Ribs-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 3.35" OD (3V3.351)
- PARKER Air Line Lubricator, 1-1/2 In, 400 cfm (L606-12W/M8)
- BANJO 1/4" Barbed x MNPT 90 Degree Elbow (HB025-90)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 40mm Aluminum Worm Gear Reducer (CALM40-OPF)
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 4 Ribs (4/B128)
- BESTORQ Banded Belt, 115 in Outside Length, 21/32 in Top Width, 3 Ribs (B112/03)
- BESTORQ Replacement for 300680M Noma Amf Dynamark 5188-4000 (Eagle Star 38", 39" and 45" deck) belt, B75K (B75K)
- BESTORQ B1 John Deere R92 (Belt, Deck 63 5/8" outside DimensionS/N 360001-377) belt, A61K (A61K)
- BESTORQ MTD/ Cub Cadet/ White TANK M60-KW ROPS 53BH5D8X (Eng to Deck) Zero Turn Mower Replacement Belt (B88LG)
- BESTORQ 420J10 Micro V Belt, 42 in Pitch Length, 0.92 in Top Width, 10 Ribs (420J10)
- BESTORQ 5VX690 Cogged Belt, 69 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX690)
- Bestorq Power Transmission Belts