Shop All V-Belts
Bestorq
Micro V Belt, 47.8 in Pitch Length, 0.56 in Top Width, 4 Ribs
Mfr # 478K4
Zoro # G103806957
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 4
- Top Width 0.56 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Micro V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.56 in |
Pitch Length | 47.8 in |
Height | 0.21 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 3805539 |
Replaces OEM Brand | CUMMINS ENGINE |
Storage Temp. | 40F-100F |
Weight | 0.2 lbs. |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-0.56 in Material-Rubber Pitch Length-47.8 in Height-0.21 in Weight: 0.2 lbs. Number of Ribs-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Threaded Sleeve NEAU-TA-M35-U4 (NEAU-TA-M35-U4)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L (M10-125-10)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F11BB)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.5012ES3E56-S)
- BESTORQ B153 V Belt, 156 in Outside Length, 5/8 in Top Width, 1 Ribs (B153)
- BESTORQ Aftermarket replacement for 125907X Sears Craftsman JLH238AE belt, A88K (A88K)
- BESTORQ 5L390 V Belt, 39 in Outside Length, 21/32 in Top Width, 1 Ribs (5L390)
- BESTORQ Ariens / Gravely 936022 SIERRA 1340G (Deck 40") Riding Lawn Mower Replacement Belt, A62LG (A62LG)
- BESTORQ Aftermarket SHELLMAN B74 Replacement Belt, B74 (B74)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX500)
- PIX PIX A31K, V-Belt, Kevlar® 1/2 X 33 (A31K)
- Bestorq Power Transmission Belts