Shop All V-Belts
Bestorq
Micro V Belt, 46.3 in Pitch Length, 1.12 in Top Width, 8 Ribs
Mfr # 463K8
Zoro # G103834080
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 8
- Top Width 1.12 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Micro V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.12 in |
Pitch Length | 46.3 in |
Height | 0.21 in |
Details
Number of Ribs | 8 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 8PK1180 |
Replaces OEM Brand | METRIC STANDARD |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.4 lbs. |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-1.12 in Material-Rubber Pitch Length-46.3 in Height-0.21 in Weight: 0.4 lbs. Number of Ribs-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, 05B, Single Strand, Link (05B-1 CL)
- DAYTON 4L410 V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (4L410)
- TSUBAKI Roller Chain Connecting Link#60NP, PK5 (60NP C/L)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304506SC)
- BESTORQ BX55 Cogged Belt, 58 in Outside Length, 21/32 in Top Width, 1 Ribs (BX55)
- BESTORQ 230J6 Micro V Belt, 23 in Pitch Length, 0.552 in Top Width, 6 Ribs (230J6)
- BESTORQ Aftermarket Agco 1691397 1823PS (Deck Drive 54") Riding Lawn Mower Replacement Belt, SPA1800 (SPA1800)
- BESTORQ Aftermarket Ariens / Gravely 915043 ZOOM 1540 (Deck 40") Zero Turn Mower Replacement Belt, A118LG (A118LG)
- BESTORQ Aftermarket replacement for 125907X Sears Craftsman JLH238AE belt, A88K (A88K)
- BESTORQ Aftermarket John Deere 30 INCH HYDRAULIC Tiller Replacement Belt, A78 (A78)
- CONTINENTAL CONTITECH B35 Wrapped V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (B35)
- Bestorq Power Transmission Belts