Shop All V-Belts
Bestorq
Micro V Belt, 35 in Pitch Length, 0.552 in Top Width, 6 Ribs
Mfr # 350J6
Zoro # G103837333
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 6
- Top Width 0.552 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Micro V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.552 in |
Pitch Length | 35 in |
Height | 0.16 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | BT45 |
Replaces OEM Brand | DAYTON |
Storage Temp. | 40F-100F |
Banded Belt | No |
Weight | 0.1 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-0.552 in Material-Rubber Pitch Length-35 in Height-0.16 in Weight: 0.1 lbs. Number of Ribs-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Storage Lid, HDPE, Gray (100104)
- CONTINENTAL CONTITECH 2/BX74 Banded Cogged V-Belt, 77" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX74)
- BAILEY HYDRAULICS Eccentric Collar Bearing 4 Bolt Flange 1" Id, 3/8" Bolt Size (151520)
- DART CONTROLS DC Speed Control, 90/180VDC, 5A, NEMA 4X (MD10P)
- BESTORQ Banded Cogged Belt, 95 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX950)
- BESTORQ Double Side V Belt, 84 in Outside Length, 21/32 in Top Width, 1 Ribs (BB81)
- BESTORQ Aftermarket SIOUX STEEL B68 Replacement Belt, B68 (B68)
- BESTORQ Aftermarket replacement for 933884 Toro Wheel Horse 79105 belt, A128 (A128)
- BESTORQ B75 V Belt, 78 in Outside Length, 5/8 in Top Width, 1 Ribs (B75)
- BESTORQ 220J6 Micro V Belt, 22 in Pitch Length, 0.552 in Top Width, 6 Ribs (220J6)
- BESTORQ Aftermarket Ariens / Gravely 915173 ZOOM XL54 (Drive) Zero Turn Mower Replacement Belt, A60LG (A60LG)
- Bestorq Power Transmission Belts