Shop All V-Belts
Bestorq
Micro V Belt, 31 in Pitch Length, 0.552 in Top Width, 6 Ribs
Mfr # 310J6
Zoro # G303837973
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.552 in
- Number of Ribs 6
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Micro V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.552 in |
Height | 0.16 in |
Pitch Length | 31 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 6PJ813 |
Replaces OEM Brand | METRIC STANDARD |
Storage Temp. | 40F-100F |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.1 lbs. |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-0.552 in Material-Rubber Pitch Length-31 in Height-0.16 in Weight: 0.1 lbs. Number of Ribs-6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 30 x 45 x 8 mm., Nitrile Rubber (304508TC)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (S25-4P)
- DIXON Coupler, Steel, 1/4 FNPT, 1/4 Body (2FF2)
- AMFLO Plug, Barb, 1/4, Steel (CP21-42L)
- BESTORQ Aftermarket Hustler 927459 FASTRAK (Deck, 52" S/N 365262>) Zero Turn Mower Replacement Belt, B142LG (B142LG)
- BESTORQ Aftermarket replacement for 48760 Scag SSZ48 (Pump Drive) belt, A59K (A59K)
- BESTORQ Aftermarket GILMORE - TATGE MFG. B112 Replacement Belt, B112 (B112)
- BESTORQ Cogged Belt, 33 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX330)
- BESTORQ Aftermarket replacement for 9543039 Mtd Products, Inc. 2000 SERIES (44", 46" & 48" Deck) belt, A101 (A101)
- BESTORQ Aftermarket ALLOWAY C225 Replacement Belt, C225 (C225)
- BANDO 1549 mm Outside Length, 10 mm Top Width, 1 Ribs (3L610)
- Bestorq V-Belts