Shop All V-Belts
Bestorq
Micro V Belt, 30 in Pitch Length, 0.552 in Top Width, 6 Ribs
Mfr # 300J6
Zoro # G603838106
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.552 in
- Number of Ribs 6
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Micro V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.552 in |
Pitch Length | 30 in |
Height | 0.16 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 6PJ787 |
Replaces OEM Brand | METRIC STANDARD |
Standards | RMA |
Banded Belt | No |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.1 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-0.552 in Material-Rubber Pitch Length-30 in Height-0.16 in Weight: 0.1 lbs. Number of Ribs-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 630-3MGT-09 (630-3MGT-09)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- DAYTON 4L570 V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (4L570)
- COXREELS Reel Lp L/H Hand Rwd (1125-5-50)
- BESTORQ Micro V Belt, 31 in Pitch Length, 0.552 in Top Width, 6 Ribs (310J6)
- BESTORQ AX25 Cogged Belt, 27 in Outside Length, 3/8 in Top Width, 1 Ribs (AX25)
- BESTORQ AX15 Cogged Belt, 17 in Outside Length, 1/2 in Top Width, 1 Ribs (AX15)
- BESTORQ Aftermarket Husqvarna YTH24V54 (96043018800) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- BESTORQ A54 V Belt, 56 in Outside Length, 1/2 in Top Width, 1 Ribs (A54)
- BESTORQ B126K V Belt, 129 in Outside Length, 21/32 in Top Width, 1 Ribs (B126K)
- DAYTON 5L690 V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (5L690)
- Bestorq V-Belts