Shop All V-Belts
Bestorq
Micro V Belt, 28 in Pitch Length, 0.92 in Top Width, 10 Ribs
Mfr # 280J10
Zoro # G903802616
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.92 in
- Number of Ribs 10
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Micro V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.92 in |
Pitch Length | 28 in |
Height | 0.16 in |
Details
Number of Ribs | 10 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | METRIC STANDARD |
Replaces OEM Part | 10PJ711 |
Weight | 0.2 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-0.92 in Material-Rubber Pitch Length-28 in Height-0.16 in Weight: 0.2 lbs. Number of Ribs-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Steel Plug, 1/2"x1/2" FPT (K4S)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/8"-27 Thread (707002-0302)
- WEATHERHEAD Draincock 1/4In Pipe Thread (145)
- TRITAN Flange Bearing, 2-Bolt, Ball, 45mm Bore (UCFL209-45MM)
- BESTORQ Aftermarket SIMPLICITY 2108450 Replacement Belt, 4LK850 (4LK850)
- BESTORQ XPB1510 Cogged Belt Metric, 1510 mm Pitch Length, 17 mm Top Width, 1 Ribs (XPB1510)
- BESTORQ Aftermarket replacement for 9540131 Mtd Products, Inc. 311-850-000 (1991) belt, SPZ900 (SPZ900)
- BESTORQ 200J5 Micro V Belt, 20 in Pitch Length, 0.46 in Top Width, 5 Ribs (200J5)
- BESTORQ Aftermarket Bush Hog PZ3061 (Pump Drive) Zero Turn Mower Replacement Belt, A59 (A59)
- BESTORQ Banded Cogged Belt, 36 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX360)
- PIX Belt, XPZ Cogged, 10 x 1250mm LP (XPZ1250)
- Bestorq Power Transmission Belts