Shop All V-Belts
Bestorq
Micro V Belt, 24 in Pitch Length, 1.1 in Top Width, 1 Ribs
Mfr # 240J12
Zoro # G903572977
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.1 in
- Number of Ribs 1
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Micro V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1.1 in |
Height | 0.16 in |
Pitch Length | 24 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Weight | 0.1 lbs. |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.104 inches Material: Rubber Number of Ribs: 12 Outside Circumference: 24.75inches Depth: 0.16 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector, 12MM OD X G3/8 (6512 12-3/8)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Strt (2240-4-4s)
- FESTO Guided Drive DFM-12-30-P-A-GF (DFM-12-30-P-A-GF)
- DAYTON Motor Dual Run Cap, 80/10 MFD, 370V, Round (6FLR7)
- BESTORQ Banded Cogged Belt, 41 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX38)
- BESTORQ Aftermarket Hustler 936328 X-ONE (Deck 72") Zero Turn Mower Replacement Belt, B182 (B182)
- BESTORQ Aftermarket replacement for 7725 DIXON ZTR 3014 Belt for P.T.O. To Deck, 5LK720 (5LK720)
- BESTORQ MTD/Cub Cadet/White 17ASDALC010 Z-FORCE L60(60" Deck) Zero Turn Mower Replacement Belt, B159 (B159)
- BESTORQ A28 V Belt, 30 in Outside Length, 1/2 in Top Width, 1 Ribs (A28)
- BESTORQ Aftermarket Husqvarna Z248F (967303601) (Deck 48" 2001-15) Zero Turn Mower Replacement Belt, B133LG (B133LG)
- BESTORQ Kevlar V-Belt / 4L300LG, 4L300K (4L300K)
- Bestorq V-Belts