Shop All V-Belts
Bestorq
Micro V Belt, 22 in Pitch Length, 0.92 in Top Width, 10 Ribs
Mfr # 220J10
Zoro # G103814037
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.92 in
- Number of Ribs 10
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Micro V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.92 in |
Pitch Length | 22 in |
Height | 0.16 in |
Details
Number of Ribs | 10 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 36587 |
Replaces OEM Brand | ALLIS CHALMERS |
Banded Belt | No |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.1 lbs. |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-0.92 in Material-Rubber Pitch Length-22 in Height-0.16 in Weight: 0.1 lbs. Number of Ribs-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 16006, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 9 Mm W Open (16006)
- SMC Sub-Plate, 1/4 in. NPT, 1.4 Cv (SY7000-27-1T)
- BVA HYDRAULICS Low Profile Hyd Cyl., 30 tons, 2.44" Strk (HL3002)
- PIX V-Belt, Cogged 5/8 X 88 (5VX880)
- BESTORQ Aftermarket TYLER B80 Replacement Belt, B80 (B80)
- BESTORQ Banded Cogged Belt, 140 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1400)
- BESTORQ B258 V Belt, 261 in Outside Length, 5/8 in Top Width, 1 Ribs (B258)
- BESTORQ SPZ850 V Belt, 850 mm (33.47 in) Pitch Length, 22 mm(0.87 in) Top Width, 1 Ribs (SPZ850)
- BESTORQ Aftermarket replacement for A80K Simplicity 1693467(Deck 38") belt, A80K (A80K)
- BESTORQ BX103 Cogged Belt, 106 in Outside Length, 21/32 in Top Width, 1 Ribs (BX103)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 103" (BX103)
- Bestorq Power Transmission Belts