Shop All V-Belts
Bestorq
Micro V Belt, 22 in Pitch Length, 0.552 in Top Width, 6 Ribs
Mfr # 220J6
Zoro # G103836893
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.552 in
- Number of Ribs 6
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Micro V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.552 in |
Height | 0.16 in |
Pitch Length | 22 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 11117 |
Replaces OEM Brand | FD KEES MANUFACTURING |
Standards | RMA |
Banded Belt | No |
Weight | 0.1 lbs. |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Micro V Belt Top Width-0.552 in Material-Rubber Pitch Length-22 in Height-0.16 in Weight: 0.1 lbs. Number of Ribs-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY SWIVEL CONNECTOR 3/8" M NPT X 3/8" FNPT (LMA9701-X)
- TOMPKINS Hydraulic Fitting-Steel12FP CAP (5406-CAP-12)
- HANSEN Fitting 9205X2X2 1/8X1/8 Straight Pipe (9205X2X2)
- PARKER Solenoid Kit, 30MM 3 Pin 120 VAC, B Series (P2FCA453)
- BESTORQ Aftermarket 020-32173 OWATONNA Replacement Belt, C144 (C144)
- BESTORQ 220J6 Micro V Belt, 22 in Pitch Length, 0.552 in Top Width, 6 Ribs (220J6)
- BESTORQ Aftermarket TORO/WHEEL 105-6963 Replacement Belt, 4LK1410 (4LK1410)
- BESTORQ 8V1500 V Belt, 150 in Outside Length, 1 in Top Width, 1 Ribs (8V1500)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 248338 Replacement Belt, B158 (B158)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX560)
- D&D 35" Outside Length, 3/8" Top Width, 1 Ribs (3VX350)
- Bestorq Power Transmission Belts