Shop All Timing Belts
Bestorq
L Timing Belts
Mfr # 480L075
Zoro # G906398123
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 48 in
- Number of Teeth - Timing Belts 128
- Industry Number - Timing Belts 480L075
- Storage Temp. 40F-100F
- Features Oil, Heat and crack resistant, 5 years of shelf life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 480L075
- Zoro # G906398123
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 48 in |
Top Width | 3/4 in |
Height | 0.075 in |
Details
Number of Teeth - Timing Belts | 128 |
Industry Number - Timing Belts | 480L075 |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Number of Ribs | 1 |
Standards | RMA |
Weight | 0.41 |
Gearbelt Type | Timing Belt |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Material | Rubber |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-48 in
Height-0.075 in
Number of Ribs-1
Pitch Length-48 in
Number of Teeth -128
Pitch-0.375 in
0.41
Oil and Heat resistant
Top Width-3/4 in
Material-Rubber
Pitch Length-48 in
Height-0.075 in
Number of Ribs-1
Pitch Length-48 in
Number of Teeth -128
Pitch-0.375 in
0.41
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi (B08-02-FRG0B)
- SKF SKF 6206Z/C3, Single Row Ball Bearings (6206Z/C3)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-09 (450-5MGT-09)
- BESTORQ 5M Timing Belts, 475-5M-15 (475-5M-15)
- BESTORQ 5M Timing Belts, 405-5M-15 (405-5M-15)
- BESTORQ 5M Timing Belts, 450-5M-15 (450-5M-15)
- BESTORQ Timing Belt Model 106XL031 106 in Effective length and 031 in Top Width (106XL031)
- BESTORQ 8M Timing Belts, 1600-8M-50 (1600-8M-50)
- BESTORQ 8M Timing Belts, 960-8M-30 (960-8M-30)
- B B MANUFACTURING 976-8M-20, Timing Belt, Neoprene, Fiberglass (976-8M-20)
- Bestorq Power Transmission Belts