Shop All Timing Belts
Bestorq
L Timing Belts
Mfr # 450L100
Zoro # G706397753
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 45 in
- Number of Teeth - Timing Belts 120
- Industry Number - Timing Belts 450L100
- For Use With Heavy Duty General Application
- Features Oil, Heat and crack resistant, 5 years of shelf life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 450L100
- Zoro # G706397753
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 45 in |
Height | 0.075 in |
Top Width | 1 in |
Details
Number of Teeth - Timing Belts | 120 |
Industry Number - Timing Belts | 450L100 |
For Use With | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Timing Belt |
Weight | 0.59 |
Banded Belt | No |
Number of Ribs | 1 |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Material | Rubber |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-45 in
Height-0.075 in
Number of Ribs-1
Pitch Length-45 in
Number of Teeth -120
Pitch-0.375 in
0.59
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-45 in
Height-0.075 in
Number of Ribs-1
Pitch Length-45 in
Number of Teeth -120
Pitch-0.375 in
0.59
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Plug 1/4" x 1/4" Push On Barb, 25PCS (IP1414PS-B25-P)
- NATIONAL Small Bore Inch Seal, 471692 (471692)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 13-5/8 In L (4350017780)
- PBC LINEAR Linear Rail, 13 In L, 0.437 W, 1.062 In H (VRD4-013.000)
- BESTORQ H Timing Belts (1000H200)
- BESTORQ 8M Timing Belts, 640-8M-20 (640-8M-20)
- BESTORQ 8M Timing Belts, 1200-8M-25 (1200-8M-25)
- BESTORQ 5M Timing Belts, 385-5M-09 (385-5M-09)
- BESTORQ Bestorq Timing Belt Model 300L025 - 30 in Outside Length - 0.25 in Top Width (300L025)
- BESTORQ L Timing Belts (225L075)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX300 (2/3VX300)
- Bestorq Timing Belts