Shop All Timing Belts
Bestorq
L Timing Belts
Mfr # 322L075
Zoro # G006398160
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 32.2 in
- Number of Teeth - Timing Belts 86
- Industry Number - Timing Belts 322L075
- Features Oil, Heat and crack resistant, 5 years of shelf life
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 322L075
- Zoro # G006398160
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 32.2 in |
Top Width | 3/4 in |
Height | 0.075 in |
Details
Number of Teeth - Timing Belts | 86 |
Industry Number - Timing Belts | 322L075 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.1 |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Material | Rubber |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-32.2 in
Height-0.075 in
Number of Ribs-1
Pitch Length-32.2 in
Number of Teeth -86
Pitch-0.375 in
0.1
Oil and Heat resistant
Top Width-3/4 in
Material-Rubber
Pitch Length-32.2 in
Height-0.075 in
Number of Ribs-1
Pitch Length-32.2 in
Number of Teeth -86
Pitch-0.375 in
0.1
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-075-KW Set Screw Coupling with Keyway (RC-075-KW)
- CONTINENTAL 1/2" ID x 24" Coupled Snubber Hose 300 PSI BK (VRK05030-024-11-G)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SLP-550)
- KRYTOX 0.8 kg Moisture-Resistant Bearing Grease White (GPL-225)
- BESTORQ L Timing Belts (337L050)
- BESTORQ 5M Timing Belts, 340-5M-09 (340-5M-09)
- BESTORQ 8M Timing Belts, 1600-8M-50 (1600-8M-50)
- BESTORQ 8M Timing Belts, 864-8M-25 (864-8M-25)
- BESTORQ Timing Belt Model 180XL175 18 in Effective length and 175 in Top Width (180XL175)
- BESTORQ Timing Belt Model 345L200 345 in Effective length and 2 in Top Width (345L200)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA2)
- Bestorq Timing Belts