Shop All Timing Belts
Bestorq
L Timing Belts
Mfr # 285L050
Zoro # G906394194
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 28.5 in
- Number of Teeth - Timing Belts 76
- Industry Number - Timing Belts 285L050
- Gearbelt Type Timing Belt
- Weight 0.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 285L050
- Zoro # G906394194
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 28.5 in |
Height | 0.075 in |
Top Width | 1/2 in |
Details
Number of Teeth - Timing Belts | 76 |
Industry Number - Timing Belts | 285L050 |
Gearbelt Type | Timing Belt |
Weight | 0.36 |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Material | Rubber |
For Use With | Heavy Duty General Application |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Pitch Length-28.5 in
Height-0.075 in
Number of Ribs-1
Pitch Length-28.5 in
Number of Teeth -76
Pitch-0.375 in
0.36
Oil and Heat resistant
Top Width-1/2 in
Material-Rubber
Pitch Length-28.5 in
Height-0.075 in
Number of Ribs-1
Pitch Length-28.5 in
Number of Teeth -76
Pitch-0.375 in
0.36
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/B144 Banded V-Belt, 147" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B144)
- GATES Truflex V-Belts, 4L260 (4L260)
- MARATHON MOTORS 3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K42HN4128)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1071)
- BESTORQ XL Timing Belts (212XL037)
- BESTORQ Bestorq Timing Belt Model 3360-14M-50 - 132.28 in Outside Length - 1.97 in Top Width (3360-14M-50)
- BESTORQ 5M Timing Belts, 520-5M-15 (520-5M-15)
- BESTORQ 8M Timing Belts, 800-8M-20 (800-8M-20)
- BESTORQ 5M Timing Belts, 225-5M-15 (225-5M-15)
- BESTORQ H Timing Belts (290H100)
- B B MANUFACTURING 3360-14M-115, Timing Belt, Neoprene, Fiberglass (3360-14M-115)
- Bestorq Power Transmission Belts