Shop All Timing Belts
Bestorq
L Timing Belts
Mfr # 280L100
Zoro # G506394174
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 28 in
- Number of Teeth - Timing Belts 75
- Industry Number - Timing Belts 280L100
- Banded Belt No
- Top Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 280L100
- Zoro # G506394174
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 28 in |
Top Width | 1 in |
Height | 0.075 in |
Details
Number of Teeth - Timing Belts | 75 |
Industry Number - Timing Belts | 280L100 |
Banded Belt | No |
Number of Ribs | 1 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Standards | RMA |
Weight | 0.24 |
Gearbelt Type | Timing Belt |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-28 in
Height-0.075 in
Number of Ribs-1
Pitch Length-28 in
Number of Teeth -75
Pitch-0.375 in
0.24
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-28 in
Height-0.075 in
Number of Ribs-1
Pitch Length-28 in
Number of Teeth -75
Pitch-0.375 in
0.24
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Needle Grease Adaptor, Sealed Bearing Packer, 6Pack (ZE65)
- SPEEDAIRE FRL, 1/4 In. NPT, 56 cfm, 250 psi (7D712)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-53-G)
- SPEEDAIRE Rv30 Maintenance Kit (1WF47)
- BESTORQ H Timing Belts (480H150)
- BESTORQ H Timing Belts (660H100)
- BESTORQ Bestorq Timing Belt Model 3360-14M-50 - 132.28 in Outside Length - 1.97 in Top Width (3360-14M-50)
- BESTORQ 8M Timing Belts, 656-8M-20 (656-8M-20)
- BESTORQ 5M Timing Belts, 475-5M-15 (475-5M-15)
- BESTORQ 5M Timing Belts, 535-5M-15 (535-5M-15)
- D&D Timing Belt, L, 0.5 x 23.2in PL, T62 (232L050)
- Bestorq Timing Belts