Shop All Timing Belts
Bestorq
L Timing Belts
Mfr # 263L075
Zoro # G106397889
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 26.3 in
- Number of Teeth - Timing Belts 71
- Industry Number - Timing Belts 263L075
- Banded Belt No
- Standards RMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 263L075
- Zoro # G106397889
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 26.3 in |
Height | 0.075 in |
Top Width | 3/4 in |
Details
Number of Teeth - Timing Belts | 71 |
Industry Number - Timing Belts | 263L075 |
Banded Belt | No |
Standards | RMA |
Number of Ribs | 1 |
Material | Rubber |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Gearbelt Type | Timing Belt |
Weight | 0.1 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-26.3 in
Height-0.075 in
Number of Ribs-1
Pitch Length-26.3 in
Number of Teeth -71
Pitch-0.375 in
0.1
Oil and Heat resistant
Top Width-3/4 in
Material-Rubber
Pitch Length-26.3 in
Height-0.075 in
Number of Ribs-1
Pitch Length-26.3 in
Number of Teeth -71
Pitch-0.375 in
0.1
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1034-04-04)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP25)
- FESTO Service Unit Combination LFR-1/4-DB-7-MINI-KC (LFR-1/4-DB-7-MINI-KC)
- REELCRAFT Hose Reel, 1" Hose Dia., 50 ft. Length, 500 psi (D84000 OLP)
- BESTORQ Double Sided 5M timing belts, 655-D5M-20 (655-D5M-20)
- BESTORQ 14M Timing Belts (3850-14M-85)
- BESTORQ Timing Belt Model 226XL200 226 in Effective length and 2 in Top Width (226XL200)
- BESTORQ 5M Timing Belts, 565-5M-15 (565-5M-15)
- BESTORQ 14M Timing Belts (1680-14M-40)
- BESTORQ 3M Timing Belts (234-3M-15)
- GATES Synchro-Power Polyurethane Belts, T10-800-12 (T10-800-12)
- Bestorq Power Transmission Belts