Shop All Timing Belts
Bestorq
L Timing Belts
Mfr # 255L100
Zoro # G906398130
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 25.5 in
- Number of Teeth - Timing Belts 68
- Industry Number - Timing Belts 255L100
- For Use With Heavy Duty General Application
- Top Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 255L100
- Zoro # G906398130
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 25.5 in |
Top Width | 1 in |
Height | 0.075 in |
Details
Number of Teeth - Timing Belts | 68 |
Industry Number - Timing Belts | 255L100 |
For Use With | Heavy Duty General Application |
Standards | RMA |
Material | Rubber |
Banded Belt | No |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Number of Ribs | 1 |
Weight | 0.18 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-25.5 in
Height-0.075 in
Number of Ribs-1
Pitch Length-25.5 in
Number of Teeth -68
Pitch-0.375 in
0.18
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-25.5 in
Height-0.075 in
Number of Ribs-1
Pitch Length-25.5 in
Number of Teeth -68
Pitch-0.375 in
0.18
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Small Size Ball Brg (6205ZZ C3)
- PARKER Base, Cartridge Valve (B10-4-A8T)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z007)
- BUYERS PRODUCTS 7 Gallon Side Mount Steel Reservoir (SMR7S)
- BESTORQ H Timing Belts (290H100)
- BESTORQ Double Sided 5M timing belts, 1135-D5M-50 (1135-D5M-50)
- BESTORQ 5M Timing Belts, 315-5M-09 (315-5M-09)
- BESTORQ Double Sided 5M timing belts, 1690-D5M-25 (1690-D5M-25)
- BESTORQ L Timing Belts (140L050)
- BESTORQ 8M Timing Belts, 864-8M-25 (864-8M-25)
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 544mm PL, T68 (544-8M-50)
- Bestorq Power Transmission Belts