Shop All Timing Belts
Bestorq
L Timing Belts
Mfr # 225L100
Zoro # G106419871
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 22.5 in
- Number of Teeth - Timing Belts 60
- Industry Number - Timing Belts 225L100
- Gearbelt Type Timing Belt
- Standards RMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 225L100
- Zoro # G106419871
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 22.5 in |
Top Width | 1 in |
Height | 0.075 in |
Details
Number of Teeth - Timing Belts | 60 |
Industry Number - Timing Belts | 225L100 |
Gearbelt Type | Timing Belt |
Standards | RMA |
Number of Ribs | 1 |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Material | Rubber |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Weight | 0.11 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-22.5 in
Height-0.075 in
Number of Ribs-1
Pitch Length-22.5 in
Number of Teeth -60
Pitch-0.375 in
0.11
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-22.5 in
Height-0.075 in
Number of Ribs-1
Pitch Length-22.5 in
Number of Teeth -60
Pitch-0.375 in
0.11
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC FZ1633, High Pressure Fitting, Adapter, 10,000 psi, Connection 1/2" NPTF Female to 1/4" NPTF Male (FZ1633)
- COXREELS Spring Canister Assembly, Steel (692-1-SS)
- DAYTON AC Gearmotor, 120 in-lb Max. Torque, 5.0 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JD95)
- EAGLE 2" x 50 ft Pneumatic Bull Hose 600 psi Yellow (003-0323-0600I-50)
- BESTORQ 8M Timing Belts, 704-8M-20 (704-8M-20)
- BESTORQ 8M Timing Belts, 1200-8M-30 (1200-8M-30)
- BESTORQ 3M Timing Belts (249-3M-15)
- BESTORQ 8M Timing Belts, 2104-8M-30 (2104-8M-30)
- BESTORQ Bestorq Timing Belt Model 2590-14M-50 - 101.97 in Outside Length - 1.97 in Top Width (2590-14M-50)
- BESTORQ Bestorq Double Side Timing Belt Model D1000H100 - 100 in Outside Length - 1 in Top Width (D1000H100)
- GATES Polyflex Belts, 5M750 (5M750)
- Bestorq Timing Belts