Shop All Timing Belts
Bestorq
L Timing Belts
Mfr # 225L075
Zoro # G406419861
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 22.5 in
- Number of Teeth - Timing Belts 60
- Industry Number - Timing Belts 225L075
- Top Width 3/4 in
- Banded Belt No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 225L075
- Zoro # G406419861
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 22.5 in |
Top Width | 3/4 in |
Height | 0.075 in |
Details
Number of Teeth - Timing Belts | 60 |
Industry Number - Timing Belts | 225L075 |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Material | Rubber |
Number of Ribs | 1 |
Weight | 0.08 |
Gearbelt Type | Timing Belt |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-22.5 in
Height-0.075 in
Number of Ribs-1
Pitch Length-22.5 in
Number of Teeth -60
Pitch-0.375 in
0.08
Oil and Heat resistant
Top Width-3/4 in
Material-Rubber
Pitch Length-22.5 in
Height-0.075 in
Number of Ribs-1
Pitch Length-22.5 in
Number of Teeth -60
Pitch-0.375 in
0.08
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 15:1 (F710-15-B4-G)
- PARKER Filter Element, 2 Micron, 10 GPM, 150 PSI (925582Q)
- RULAND Rigid Shaft Coupling, One Piece, 1-7/16in. (CLC-23-23-F)
- U.S. MOTORS Motor (1861H)
- BESTORQ 3M Timing Belts (276-3M-15)
- BESTORQ 8M Timing Belts, 960-8M-12 (960-8M-12)
- BESTORQ Timing Belt Model 180MXL069 18 in Effective length and 069 in Top Width (180MXL069)
- BESTORQ L Timing Belts (225L100)
- BESTORQ XL Timing Belts (120XL037)
- BESTORQ H Timing Belts (645H150)
- BANDO Hp-Sts S8M-1192 Tb, 250-S8M-1192 Hp (250-S8M-1192 HP)
- Bestorq Timing Belts