Shop All Timing Belts
Bestorq
L Timing Belts
Mfr # 210L100
Zoro # G706419868
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 21 in
- Number of Teeth - Timing Belts 56
- Industry Number - Timing Belts 210L100
- Standards RMA
- Top Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 210L100
- Zoro # G706419868
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 21 in |
Top Width | 1 in |
Height | 0.075 in |
Details
Number of Teeth - Timing Belts | 56 |
Industry Number - Timing Belts | 210L100 |
Standards | RMA |
Material | Rubber |
Gearbelt Type | Timing Belt |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Number of Ribs | 1 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.11 |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-21 in
Height-0.075 in
Number of Ribs-1
Pitch Length-21 in
Number of Teeth -56
Pitch-0.375 in
0.11
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-21 in
Height-0.075 in
Number of Ribs-1
Pitch Length-21 in
Number of Teeth -56
Pitch-0.375 in
0.11
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 305MXL012G, Timing Belt, Neoprene, Fiberglass (305MXL012G)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 4000 Series (4010-T6)
- CLIMAX METAL PRODUCTS H2C-087 Two-Piece Clamping Collar Recessed Screw (H2C-087)
- SPEEDAIRE Air Tank, Portable, 11 G, 12 In Dia (3EUJ9)
- BESTORQ XH Timing belts (840XH300)
- BESTORQ Timing Belt Model 840XH200 84 in Effective length and 2 in Top Width (840XH200)
- BESTORQ 8M Timing Belts, 760-8M-20 (760-8M-20)
- BESTORQ Bestorq Timing Belt Model 460-5M-20 - 18.11 in Outside Length - 0.59 in Top Width (460-5M-20)
- BESTORQ Timing Belt Model 480XL675 48 in Effective length and 675 in Top Width (480XL675)
- BESTORQ 8M Timing Belts, 1200-8M-30 (1200-8M-30)
- D&D Timing Belt, DH, 1 x 58in PL, T116 (D580H100)
- Bestorq Power Transmission Belts