Shop All Timing Belts
Bestorq
L Timing Belts
Mfr # 187L075
Zoro # G006420021
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 18.7 in
- Number of Teeth - Timing Belts 50
- Industry Number - Timing Belts 187L075
- Weight 0.07
- Features Oil, Heat and crack resistant, 5 years of shelf life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 187L075
- Zoro # G006420021
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 18.7 in |
Top Width | 3/4 in |
Height | 0.075 in |
Details
Number of Teeth - Timing Belts | 50 |
Industry Number - Timing Belts | 187L075 |
Weight | 0.07 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Standards | RMA |
Number of Ribs | 1 |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Material | Rubber |
Gearbelt Type | Timing Belt |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-18.7 in
Height-0.075 in
Number of Ribs-1
Pitch Length-18.7 in
Number of Teeth -50
Pitch-0.375 in
0.07
Oil and Heat resistant
Top Width-3/4 in
Material-Rubber
Pitch Length-18.7 in
Height-0.075 in
Number of Ribs-1
Pitch Length-18.7 in
Number of Teeth -50
Pitch-0.375 in
0.07
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B310BB553C)
- PARKER Air Pressure Regulator, Pipe Size 3/4" (07R413AC)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/8-24 (NML6)
- FESTO Push-In L-Connector QSL-8 (QSL-8)
- BESTORQ Timing Belt Model 62MXL200 62 in Effective length and 2 in Top Width (62MXL200)
- BESTORQ 5M Timing Belts, 255-5M-15 (255-5M-15)
- BESTORQ 3M Timing Belts (267-3M-09)
- BESTORQ 5M Timing Belts, 460-5M-15 (460-5M-15)
- BESTORQ 8M Timing Belts, 640-8M-20 (640-8M-20)
- BESTORQ 8M Timing Belts, 960-8M-20 (960-8M-20)
- D&D Timing Belt, 5M, 9 x 320mm PL, T64 (320-5M-09)
- Bestorq Power Transmission Belts