Shop All Timing Belts
Bestorq
L Timing Belts
Mfr # 150L050
Zoro # G006420076
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 15 in
- Number of Teeth - Timing Belts 40
- Industry Number - Timing Belts 150L050
- Material Rubber
- Top Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 150L050
- Zoro # G006420076
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 15 in |
Top Width | 1/2 in |
Height | 0.075 in |
Details
Number of Teeth - Timing Belts | 40 |
Industry Number - Timing Belts | 150L050 |
Material | Rubber |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Weight | 0.04 |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Pitch Length-15 in
Height-0.075 in
Number of Ribs-1
Pitch Length-15 in
Number of Teeth -40
Pitch-0.375 in
0.04
Oil and Heat resistant
Top Width-1/2 in
Material-Rubber
Pitch Length-15 in
Height-0.075 in
Number of Ribs-1
Pitch Length-15 in
Number of Teeth -40
Pitch-0.375 in
0.04
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Collet Insert, 1/4" (18433)
- SPEEDAIRE Manual Drain Kit for Bowl (GGS_56643)
- EATON AEROQUIP Adpt, FNPT-MORB, 1/4-18, 1/2-20, Strt (2216-4-5S)
- BETA 1 FILTERS Air Filter replacement filter for 88171913 / INGERSOLL RAND (B1AF0005175)
- BESTORQ L Timing Belts (210L100)
- BESTORQ Timing Belt Model 180XL056 18 in Effective length and 056 in Top Width (180XL056)
- BESTORQ Bestorq Double Side Timing Belt Model D540L075 - 54 in Outside Length - 0.75 in Top Width (D540L075)
- BESTORQ Bestorq Timing Belt Model 280-5M-25 - 11.02 in Outside Length - 0.59 in Top Width (280-5M-25)
- BESTORQ Bestorq Timing Belt Model 3360-14M-50 - 132.28 in Outside Length - 1.97 in Top Width (3360-14M-50)
- BESTORQ Bestorq Timing Belt Model 366-3M-15 - 14.41 in Outside Length - 0.47 in Top Width (366-3M-15)
- GATES PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-50 (3048-8MGT-50)
- Bestorq Power Transmission Belts