Shop All Timing Belts
Bestorq
L Timing Belts
Mfr # 140L050
Zoro # G506412625
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 14 in
- Number of Teeth - Timing Belts 37
- Industry Number - Timing Belts 140L050
- Material Rubber
- Storage Temp. 40F-100F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 140L050
- Zoro # G506412625
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 14 in |
Top Width | 1/2 in |
Height | 0.075 in |
Details
Number of Teeth - Timing Belts | 37 |
Industry Number - Timing Belts | 140L050 |
Material | Rubber |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Number of Ribs | 1 |
Gearbelt Type | Timing Belt |
Weight | 0.04 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Pitch Length-14 in
Height-0.075 in
Number of Ribs-1
Pitch Length-14 in
Number of Teeth -37
Pitch-0.375 in
0.04
Oil and Heat resistant
Top Width-1/2 in
Material-Rubber
Pitch Length-14 in
Height-0.075 in
Number of Ribs-1
Pitch Length-14 in
Number of Teeth -37
Pitch-0.375 in
0.04
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Silencer Muffler, 1/8 In MNPT, 5/8 In Hex (1EJW4)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1-1/4, PK3 (EF162020)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10, AS (2200902354)
- CARLISLE 2800-14M-40 Synchro-Cog HT Synchronous Belt (2800-14M-40)
- BESTORQ 5M Timing Belts, 700-5M-25 (700-5M-25)
- BESTORQ 5M Timing Belts, 535-5M-15 (535-5M-15)
- BESTORQ 5M Timing Belts, 1100-5M-15 (1100-5M-15)
- BESTORQ 5M Timing Belts, 655-5M-15 (655-5M-15)
- BESTORQ 5M Timing Belts, 260-5M-15 (260-5M-15)
- BESTORQ 5M Timing Belts, 1125-5M-15 (1125-5M-15)
- D&D Timing Belt, 8M, 12 x 1792mm PL, T224 (1792-8M-12)
- Bestorq Power Transmission Belts