Shop All V-Belts
Bestorq
Kevlar V-Belt / B60LG, 5L630K
Mfr # 5L630K
Zoro # G803571278
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.66 in
- Number of Ribs 1
- Outside Length 63 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.66 in |
Outside Length | 63 in |
Height | 0.625 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Weight | 0.6 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Application | Lawn and Garden |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.66 inches Material: Kevlar Number of Ribs: 1 Outside Circumference: 63inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Coaxial, Conductive, 1-1/4"x20 ft (31962)
- DDS Shaft Seal, 55mm I. D., 85mm O. D., 8mm W (55858TC)
- SCHLAGE COMMERCIAL Keys 61509 (61509)
- EATON AEROQUIP Adpt, MORB, 3/4-16, Plug (900598-8S)
- BESTORQ Cogged Belt, 41 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX410)
- BESTORQ Double Side V Belt, 133 in Outside Length, 21/32 in Top Width, 1 Ribs (BB130)
- BESTORQ Aftermarket Hustler 936328 X-ONE (Deck 72") Zero Turn Mower Replacement Belt, B182 (B182)
- BESTORQ BX79 Cogged Belt, 82 in Outside Length, 21/32 in Top Width, 1 Ribs (BX79)
- BESTORQ Aftermarket HESSTON 700709625 Replacement Belt, B76 (B76)
- BESTORQ B126K V Belt, 129 in Outside Length, 21/32 in Top Width, 1 Ribs (B126K)
- DAYTON BX44 Cogged V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (3GXA6)
- Bestorq V-Belts