Shop All V-Belts
Bestorq
Kevlar V-Belt, B56LG
Mfr # B56LG
Zoro # G703572962
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.66 in
- Number of Ribs 1
- Outside Length 59 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.66 in |
Outside Length | 59 in |
Height | 0.625 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Temp. Range | -60 F to 176 F |
Application | Lawn and Garden |
Weight | 0.6 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.66 inches Material: Kevlar Number of Ribs: 1 Outside Circumference: 59inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Multipurpose Grease Drum Gray (VV70143)
- ARROW PNEUMATICS Midflow Regulator, 215SCFM, 1/2" (R374)
- HI-TECH DURAVENT Hose Cuff, 1.25 In ID, 1.5 In OD, PVC (2172-0125-1001)
- TRITAN Sprocket , 60 Chain Size, 12 # of Teeth (60JA12H)
- BESTORQ Banded Cogged Belt, 30 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX300)
- BESTORQ XPA1457 Cogged Belt Metric, 1457 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1457)
- BESTORQ Banded Belt, 102 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B99)
- BESTORQ Kevlar V-Belt / B51LG, 5L540K (5L540K)
- BESTORQ CX64 Cogged Belt, 68 in Outside Length, 7/8 in Top Width, 1 Ribs (CX64)
- BESTORQ Aftermarket SIMPLICITY 1672732SM Replacement Belt, 3LK310 (3LK310)
- DAYTON B147 V-Belt, 150" Outside Length, 21/32" Top Width, 1 Ribs (3GWK3)
- Bestorq Power Transmission Belts