Shop All V-Belts
Bestorq
Kevlar V-Belt / B51LG, 5L540K
Mfr # 5L540K
Zoro # G703571774
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.66 in
- Number of Ribs 1
- Outside Length 54 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.66 in |
Outside Length | 54 in |
Height | 0.625 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Application | Lawn and Garden |
Temp. Range | -60 F to 176 F |
Weight | 0.5 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.66 inches Material: Kevlar Number of Ribs: 1 Outside Circumference: 54inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 18 x 30 x 6 mm., TC, Nitrile Rubber (18306TC)
- PRIMEFIT 3/8" Intermediate Air Regulator w/Gauge (R3802G)
- DAYTON Universal AC/DC Carbon Brush, PK6 (1YNR3)
- ZORO SELECT Hose Clamp, 4-1/2 to 4-13/16In, SAE450, PK5 (300110450)
- BESTORQ Aftermarket CASE - I H FH055079 Replacement Belt, B68 (B68)
- BESTORQ Aftermarket 1-4801 SNAPPER Replacement Belt, A92LG (A92LG)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX560)
- BESTORQ Kevlar V-Belt / B48LG, 5L510K (5L510K)
- BESTORQ MTD/ Cub Cadet/ White 13RL771H029 (Top Deck Belt 46" 2008) Riding Lawn Mower Replacement Belt, A89LG (A89LG)
- BESTORQ Aftermarket Murray 40631X8A Riding Lawn Mower Replacement Belt, A93LG (A93LG)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 95 Inch Long x 4 Ribs - 4/3V950 (4R3V950)
- Bestorq Power Transmission Belts